Coleman Cable 952180609 18/3 CMR/CL3R/CMX Shielded Multi-Conductor Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    952180609
  • Rexel Part Number:

    110797
  • UPC:

    02989243423

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R/FPLR/CMX, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.171", Color: Gray, Reel Length: 1000 ft.

$ 185.39 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 952180609

Rexel Part # 110797

UPC 02989243423

UNSPSC 26121639

Color Gray

Conductors 3

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch