General Cable E2032S.18.10 Multi-Conductor Cable, 18/2 Shielded Riser, Gray, 1000'

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    E2032S.18.10
  • Rexel Part Number:

    114666
  • UPC:

    079407720323

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R, Riser, Non-Plenum, Shielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.161", Color: Gray. Length: 1000 ft.

$ 155.47 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand General Cable

Mfr Part # E2032S.18.10

Rexel Part # 114666

UPC 079407720323

UNSPSC 26121642

Color Gray

Conductors 2

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch