General Cable E2032S.30.10 Multi-Conductor Cable, 18/2 Shielded Riser, Gray, 1000'

  • Mfr/Brand Name:

    General Cable
  • Mfr Number:

    E2032S.30.10
  • Rexel Part Number:

    115126
  • UPC:

    07940783107

Multi-Conductor Cable, 18/2 Shielded Riser, Gray, 1000'

$ 138.72 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1

Mfr / Brand General Cable

Mfr Part # E2032S.30.10

Rexel Part # 115126

UPC 07940783107

UNSPSC 26121642

Color Gray

Conductors 2

Gauge 18

Jacket Non-Plenum

Length 1000 ft

Material Copper

Type Multi-Conductor Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch