Coleman Cable 511044609 18/2 CMR/CL3R/FPLR Unshielded Multi-Conductor Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    511044609
  • Rexel Part Number:

    201331
  • UPC:

    02989228841

Electronic Wire, 18 AWG, 2-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.142", Color: Gray, Pull-Pack Length: 1000 ft.

$ 120.65 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 511044609

Rexel Part # 201331

UPC 02989228841

UNSPSC 26121639

Color Gray

Conductors 2

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch