Coleman Cable 511090609 18/3 CMR/CL3R/FPLR Unshielded Multi-Conductor Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    511090609
  • Rexel Part Number:

    340303
  • UPC:

    02989229021

Electronic Wire, 18 AWG, 3-Conductor, CMR/CL3R/FPLR, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.151", Color: Gray, Reel Length: 1000 ft.

$ 164.73 / M
M = 1000

    Currently unavailable for online purchase.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 511090609

Rexel Part # 340303

UPC 02989229021

UNSPSC 26121639

Color Gray

Conductors 3

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch