Coleman Cable 511140609 CMR, Unshielded, 18/4 AWG, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    511140609
  • Rexel Part Number:

    201535
  • UPC:

    02989229240

Multi-Conductor Cable, Type CMR, Unshielded, 18/4 AWG, Stranded, Copper, 1000 Foot Reel, PVC Jacket, Sun Resistant, UL Type CMR/CL3R / cUL Type CMG/FT4, NEC Article 725 & 800, California State Fire Marshall

$ 191.97 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 511140609

Rexel Part # 201535

UPC 02989229240

UNSPSC 26121639

Color Gray

Conductors 4

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Electronics Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch