Coleman Cable 984204604 Unshielded-Riser, 14-2 AWG, Red, 1000 Foot

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    984204604
  • Rexel Part Number:

    203613
  • UPC:

    02989224520

Fire Alarm Cable, Unshielded - Riser, 14 AWG, Copper, 2 AWG, Solid, Red, 1000 Foot Pull Out Box, PVC Jacket - Sun Resistant, Polypropylene Insulation, UL Type FPLR / cUL Type CMG/FT4, NEC Article 760, California State Fire Marshall

$ 562.07 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 984204604

Rexel Part # 203613

UPC 02989224520

UNSPSC 26121639

Color Red

Conductors 2

Gauge 14

Jacket Riser

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Place your Will Call order by clicking the cart button next to the appropriate Branch