Coleman Cable 988200604 18/2, FPLR, Non-Plenum, Unshielded, Fire Alarm Cable

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    988200604
  • Rexel Part Number:

    110486
  • UPC:

    02989245636

Fire Alarm Cable, 18 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.132", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

$ 266.89 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 988200604

Rexel Part # 110486

UPC 02989245636

UNSPSC 26121639

Color Red

Conductors 2

Gauge 18

Jacket Riser

Length 1000 ft

Material Copper

Type Fire Alarm Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch