Comtran 33572-5000RL Unshielded Riser Cable, 24 AWG, 50 Pair, Gray PVC Jacket, 5000'

  • Mfr/Brand Name:

    Comtran
  • Mfr Number:

    33572-5000RL
  • Rexel Part Number:

    815075
  • UPC:

Unshielded Riser Cable, 24 AWG, 50 Pair, Gray PVC Jacket, 5000'

$ 1,264.38 / M
M = 1000

    This item normally ships in 3-5 days.

Qty FT

Multiple 1

Mfr / Brand Comtran

Mfr Part # 33572-5000RL

Rexel Part # 815075

UPC

UNSPSC 26121639

Color Gray

Conductors 50-Pair

Gauge 24

Jacket Riser

Length 5000 ft

Material Copper

Type Electronics Cable

Volts AC 300

Place your Will Call order by clicking the cart button next to the appropriate Branch