3M CT11NT50-D Cable Tie, Standard, Plenum, 11.1" Long, Nylon, White, 50 lb Rating

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT11NT50-D
  • Rexel Part Number:

    425063
  • UPC:

    051128593035

Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 11.1" (252 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 500

$ 192.16 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand 3M

Mfr Part # CT11NT50-D

Rexel Part # 425063

UPC 051128593035

UNSPSC 39121703

Color White

Length 11.1 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch