3M CT15NT120S-D Screw Mount Cable Tie, Plenum/Air Handling, 15.7" Long, White, 500/pk

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT15NT120S-D
  • Rexel Part Number:

    828973
  • UPC:

    051128593165

Screw Mount Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 15.7" (399 mm). Width: 0.30" (7.6 mm). Mount: #10 Screw. Color: White. Package Quantity: 500.

$ 691.30 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # CT15NT120S-D

Rexel Part # 828973

UPC 051128593165

UNSPSC 39121703

Color White

Length 15.7 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch