3M CT6NT40-M Cable Tie, Intermediate Plenum, 5.8" Long, Nylon, White, 40 lb Rating

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT6NT40-M
  • Rexel Part Number:

    391118
  • UPC:

    051128592878

Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 5.8" (147 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 1000

$ 64.07 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1,000

Mfr / Brand 3M

Mfr Part # CT6NT40-M

Rexel Part # 391118

UPC 051128592878

UNSPSC 39121703

Color White

Length 5.8 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch