3M CT8BK40-C Cable Tie, Intermediate, 8.9" Long, UV Nylon, Black, 100/Pack

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT8BK40-C
  • Rexel Part Number:

    616080
  • UPC:

    051128592885

Intermediate Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: Black. Package Quantity: 100

$ 16.77 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand 3M

Mfr Part # CT8BK40-C

Rexel Part # 616080

UPC 051128592885

UNSPSC 39121703

Color Black

Length 8.9 in

Material Nylon

Product Width 0.140 in

Type Cable Tie

Weight Capacity 40 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch