3M CT8NT50-C Cable Tie, Standard, 7.6" Long, Nylon, Natural Color, 100/Pack

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT8NT50-C
  • Rexel Part Number:

    365239
  • UPC:

    051128592977

Standard Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 100

$ 19.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # CT8NT50-C

Rexel Part # 365239

UPC 051128592977

UNSPSC 39121703

Color White

Length 7.6 in

Material Nylon

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch