3M CT8RD50-C Cable Tie, Standard, Nylon, Red, 7.6" Long, 100/PK

  • Mfr/Brand Name:

    3M
  • Mfr Number:

    CT8RD50-C
  • Rexel Part Number:

    589980
  • UPC:

    05112859559

Cable Tie, Standard, Nylon, Red, 7.6" Long, 100/PK, .18" Wide, 1.87" Max Bundle Diameter, 50lb Tensile Strength

$ 26.43 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand 3M

Mfr Part # CT8RD50-C

Rexel Part # 589980

UPC 05112859559

UNSPSC 39121703

Color Red

Length 7.6 in

Material Nylon

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch