Bizline AL-07-50-AH-35-C Air Handling Cable Tie, Standard, 18" Long, Nylon, Burgundy, Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    AL-07-50-AH-35-C
  • Rexel Part Number:

    243530
  • UPC:

    70559101633

Air Handling Cable Tie, Standard, 18" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100

$ 22.31 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # AL-07-50-AH-35-C

Rexel Part # 243530

UPC 70559101633

UNSPSC 39121703

Color Burgundy

Length 7 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch