Bizline AL-11-50-AH-35-C Air Handling Cable Tie, Standard, 11" Long, Nylon, Burgundy, Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    AL-11-50-AH-35-C
  • Rexel Part Number:

    335072
  • UPC:

    70559101639

Air Handling Cable Tie, Standard, 11" Long, Nylon, Burgundy, 50lb Rating, ORDER OF 1 EACH = BAG OF 100

$ 38.22 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # AL-11-50-AH-35-C

Rexel Part # 335072

UPC 70559101639

UNSPSC 31160000

Color Burgundy

Length 11 in

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch