Bizline AL-18-120-9-L Cable Tie, Standard, 18" Long, Nylon, Natural Color, 120lb Rating, Bag of 50

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    AL-18-120-9-L
  • Rexel Part Number:

    207602
  • UPC:

    70559101029

Cable Tie, Standard, 18" Long, Nylon, Natural Color, 120lb Rating, ORDER OF 1 EACH = BAG OF 50

$ 28.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # AL-18-120-9-L

Rexel Part # 207602

UPC 70559101029

UNSPSC 31162100

Color Natural

Length 18 in

Material Nylon

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch