Bizline RR-14-120-0-C Cable Tie, Light-Heavy, UV Rated Nylon, Black, 15", Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-14-120-0-C
  • Rexel Part Number:

    199758
  • UPC:

    70559167479

Locking Cable Tie, Standard, UV Black Nylon, Black, 15.09 Inch Long, .30 Inch Wide, .076 Inch Thick, 120 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

$ 22.98 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-14-120-0-C

Rexel Part # 199758

UPC 70559167479

UNSPSC 39121703

Color Black

Length 15 in

Material UV Rated Nylon

Product Width 0.300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch