Bizline RR-14-50-9-C Cable Tie, Standard, Nylon, Natural Color, 14-1/2", Bag of 100

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-14-50-9-C
  • Rexel Part Number:

    17910
  • UPC:

    70559167356

Locking Cable Tie, Standard, Nylon, Natural Color, 14.56 Inch Long, .180 Inch Wide, .052 Inch Thick, 50 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 100

$ 9.71 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-14-50-9-C

Rexel Part # 17910

UPC 70559167356

UNSPSC 39121703

Color Natural

Length 14.5 in

Material Nylon

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch