Bizline RR-24-175-9-L Cable Tie, Heavy, Nylon, Natural Color, 25-1/4", Bag of 50

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-24-175-9-L
  • Rexel Part Number:

    17806
  • UPC:

    70559167561

Locking Cable Tie, Standard, Nylon, Natural Color, 25.25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50

$ 21.21 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-24-175-9-L

Rexel Part # 17806

UPC 70559167561

UNSPSC 39121703

Color Natural

Length 24 in

Material Nylon

Product Width 0.340 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch