Bizline RR-36-175-9-L Cable Tie, Heavy, Nylon, Natural Color, 37-1/4", Bag of 50

  • Mfr/Brand Name:

    Bizline
  • Mfr Number:

    RR-36-175-9-L
  • Rexel Part Number:

    17792
  • UPC:

    84047606792

Locking Cable Tie, Nylon, Natural Color, Heavy Cross Section, 37-25 Inch Long, .34 Inch Wide, .09 Inch Thick, 175 lb Tensile Strength, ORDER OF 1 EACH = BAG OF 50

$ 26.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bizline

Mfr Part # RR-36-175-9-L

Rexel Part # 17792

UPC 84047606792

UNSPSC 39121703

Color Natural

Length 37.25 in

Material Nylon

Product Width 0.340 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch