Burndy CT18075M Cable Tie, Nylon, Natural Color, 4" Long, Military Spec

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT18075M
  • Rexel Part Number:

    679484
  • UPC:

    78181033143

Cable Tie, Nylon, 4" Long, .10" Wide, .75" Max Bundle Diameter, 18lb Tensidle Strength, Military Spec MS3367-4-9

$ 2.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT18075M

Rexel Part # 679484

UPC 78181033143

UNSPSC 39121703

Color White

Length 4 in

Material Nylon

Product Width .10 in

Type Cable Tie

Weight Capacity 18 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch