Burndy CT30125C0 Cable Tie, Intemediate, UV Black Nylon, 6" Long, 100/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT30125C0
  • Rexel Part Number:

    605570
  • UPC:

    78181033230

Cable Tie, Intemediate, UV Black Nylon, 6" Long, 100/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide

$ 5.28 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT30125C0

Rexel Part # 605570

UPC 78181033230

UNSPSC 39121703

Color Black

Length 6 in

Material Nylon

Product Width .14 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch