Burndy CT30125M Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 1000/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT30125M
  • Rexel Part Number:

    679487
  • UPC:

    78181033191

Cable Tie, Intemediate, Nylon, Natural Color, 6" Long, 1000/PK, 1.25" Max Bundle Diameter, 30lb Tensile Strength, .14" Wide

$ 5.04 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT30125M

Rexel Part # 679487

UPC 78181033191

UNSPSC 39121703

Color White

Length 6 in

Material Nylon

Product Width .14 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch