Burndy CT50175C Cable Tie, Nylon, Standard, Natural Color, 8" Long, 100/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT50175C
  • Rexel Part Number:

    426089
  • UPC:

    78181033244

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 8" Long, .18" Wide, 50 Pound Tensile Strength, 1-3/4" Max Bundle Diameter, Order in Multiples of 100

$ 5.48 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT50175C

Rexel Part # 426089

UPC 78181033244

UNSPSC 39121703

Color White

Length 8 in

Material Nylon

Product Width .18 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch