Burndy CT50175M Cable Tie, Nylon, Standard, Natural Color, 8" Long, 1000/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT50175M
  • Rexel Part Number:

    330227
  • UPC:

    78181033255

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 8" Long, .18" Wide, 50 Pound Tensile Strength, 1-3/4" Max Bundle Diameter, Order in Multiples of 1000

$ 7.57 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT50175M

Rexel Part # 330227

UPC 78181033255

UNSPSC 39121703

Color White

Length 8 in

Material Nylon

Product Width .18 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch