Burndy CT50300M Cable Tie, Nylon, Standard, Natural Color, 11.1" Long, 1000/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT50300M
  • Rexel Part Number:

    679476
  • UPC:

    78181033267

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 11.1" Long, .18" Wide, 50 Pound Tensile Strength, 3" Max Bundle Diameter, Order in Multiples of 1000

$ 17.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT50300M

Rexel Part # 679476

UPC 78181033267

UNSPSC 39121703

Color White

Length 11.1 in

Material Nylon

Product Width .18 in

Type Cable Tie

Weight Capacity 50 lb

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch