Burndy CT50400C0 Cable Tie, Standard, Locking, UV Black Nylon, 15-1/2' Length, 100/PK

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    CT50400C0
  • Rexel Part Number:

    646004
  • UPC:

    78181033290

Cable Tie, Standard, Locking, UV Black Nylon, 15-1/2' Length, 100/PK

$ 14.68 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # CT50400C0

Rexel Part # 646004

UPC 78181033290

UNSPSC 39121703

Color Black

Length 15 1/2 In

Material Nylon

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch