Dottie DT11B Cable Tie, Standard, UV Nylon, 11-1/4" Long, Black, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT11B
  • Rexel Part Number:

    614849
  • UPC:

    78100250511

Cable Tie, Standard Cross Section, Weather Resistant Nylon, 11-1/4" Long, .180" Wide, .052" Thick, Black, 50lb Tensile Strength, 3" Bundle Diameter, 100/PK

$ 15.26 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DT11B

Rexel Part # 614849

UPC 78100250511

UNSPSC 39121703

Color Black

Length 11 1/4 in

Material Nylon

Product Width .180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch