Dottie DT14 Cable Tie, Standard, Nylon, Natural Color, 14-1/2" Long, 50lb Rating, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT14
  • Rexel Part Number:

    615074
  • UPC:

    78100250014

Cable Tie, Standard, Nylon, Natural Color, 14-1/2 Inch Long, 50lb Rating, .052 Inch Tensile Strength, 4-1/8 Inch Bundle Diameter, 100/PK

$ 19.11 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DT14

Rexel Part # 615074

UPC 78100250014

UNSPSC 39121703

Color White

Length 14 1/2 in

Material Nylon

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch