Dottie DT14HB Cable Tie, Heavy-Duty, UV Nylon, 15" Long, Black, 120lb Rating, 50/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT14HB
  • Rexel Part Number:

    614865
  • UPC:

    78100251514

Cable Tie, Heavy-Duty Cross Section, Weather Resistant Nylon, 15" Long, .300" Wide, .076" Thick, Black, 120lb Tensile Strength, 4" Bundle Diameter, 50/PK

$ 20.21 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Dottie

Mfr Part # DT14HB

Rexel Part # 614865

UPC 78100251514

UNSPSC 39121703

Color Black

Length 15 in

Material Nylon

Product Width .300 in

Type Cable Tie

Weight Capacity 120 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch