Dottie DT21H Cable Tie, Heavy-Duty, Nylon, 25-1/4" Long, Natural Color, 50/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT21H
  • Rexel Part Number:

    524258
  • UPC:

    78100251021

Cable Tie, Heavy-Duty Cross Section, Nylon, 25-1/4" Long, .340" Wide, .090" Thick, Natural Color, 175lb Tensile Strength, 7.18" Bundle Diameter, 50/PK

$ 41.27 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Dottie

Mfr Part # DT21H

Rexel Part # 524258

UPC 78100251021

UNSPSC 39121703

Color White

Length 22 1/4 in

Material Nylon

Product Width .340 in

Type Cable Tie

Weight Capacity 175 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch