Dottie DT4 Cable Tie, Standard, Nylon, Natural Color, 4" Long, 100/Pk

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT4
  • Rexel Part Number:

    615162
  • UPC:

    78100250004

Cable Tie, Standard Use, Locking, Nylon, Natural Color, Standard Cross Section, 4 In Length, .094 In Width, 18 lb Tensile Strength, 13/16 In Max Bundle Dia., Order in Multiples of 100

$ 3.84 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DT4

Rexel Part # 615162

UPC 78100250004

UNSPSC 39121703

Color White

Length 4 in

Material Nylon

Product Width .094 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch