Dottie DT4B Cable Tie, Standard, UV Nylon, 4.12" Long, Black, 18lb Rating, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT4B
  • Rexel Part Number:

    614858
  • UPC:

    78100250504

Cable Tie, Standard Cross Section, Weather Resistant Nylon, 4.12" Long, .095" Wide, .042" Thick, Black, 18lb Tensile Strength, .875" Bundle Diameter, 100/PK

$ 3.90 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # DT4B

Rexel Part # 614858

UPC 78100250504

UNSPSC 39121703

Color Black

Length 4.12 in

Material Nylon

Product Width 0.095 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch