Dottie DT5 Cable Tie, Standard, Nylon, Natural Color, 5.84" Long, 40lb Rating, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DT5
  • Rexel Part Number:

    614875
  • UPC:

    78100250005

Cable Tie, Standard, Nylon, Natural Color, 5.84 Inch Long, 40lb Rating, .049 Inch Thickness, 1.437 Inch Bundle Diameter, 100/PK

$ 4.77 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DT5

Rexel Part # 614875

UPC 78100250005

UNSPSC 39121700

Color White

Length 5.84 in

Material Nylon

Product Width 0.14 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch