Dottie DTM14 Mounting Hole Cable Tie, Nylon, 14-1/2" Long, Natural Color, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DTM14
  • Rexel Part Number:

    614836
  • UPC:

    78100252014

Mounting Hole Cable Tie, Nylon, 14-1/2" Long, Natural Color, #10 Screw Hole, .144" Wide, .053" Thick, 50lb Tensile Strength, 4" Max. Bundle Diameter, Bag of 100

$ 35.40 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 100

Mfr / Brand Dottie

Mfr Part # DTM14

Rexel Part # 614836

UPC 78100252014

UNSPSC 39121703

Color White

Length 14 1/2 in

Material Nylon

Product Width .177 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch