Dottie DTM6B Mounting Hole Cable Tie, UV Black Nylon, 8" Long, 100/PK

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    DTM6B
  • Rexel Part Number:

    524259
  • UPC:

    78100252506

Mounting Hole Cable Tie, UV Black Nylon, 8" Long, #10 Screw Hole, .144" Wide, .052" Thick, 50lb Tensile Strength, 1-3/4" Max. Bundle Diameter, Bag of 100

$ 12.62 / C
C = PER 100

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # DTM6B

Rexel Part # 524259

UPC 78100252506

UNSPSC 39121700

Color Black

Length 8 in

Material Nylon

Product Width .177 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch