HellermannTyton 111-00732 50 lb High Temperature Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    111-00732
  • Rexel Part Number:

    723019
  • UPC:

    089306327677

Cable Tie, Non-Releasable, High Temperature Resistant, -67 °F to +500 °F . Length: 7.91" (201 mm). Width: 0.19" (4.7 mm). Color: Blue. Package Quantity: 100.

$ 1.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # 111-00732

Rexel Part # 723019

UPC 089306327677

UNSPSC 39121703

Color Blue

Length 7.91 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch