HellermannTyton DCT90HIRK2 Dual Clamp Tie 150 lb, Length 13"

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    DCT90HIRK2
  • Rexel Part Number:

    122702
  • UPC:

    089306170877

Dual Clamp Cable Tie, Non-Releasable, Length 13" (331 mm), Width .5" (12.7 mm), Black 50/bag

$ 3.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # DCT90HIRK2

Rexel Part # 122702

UPC 089306170877

UNSPSC 39121703

Color Black

Length 13 in

Product Width 0.500 in

Type Cable Tie

Weight Capacity 150 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch