HellermannTyton T18I9C2 18 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T18I9C2
  • Rexel Part Number:

    264360
  • UPC:

    089306065234

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 5.5" (140 mm). Width: 0.1" (2.5 mm). Color: Natural. Package Quantity: 100.

$ 0.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T18I9C2

Rexel Part # 264360

UPC 089306065234

UNSPSC 39121703

Color White

Length 5.5 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch