HellermannTyton T18I9M4 Cable Tie, Standard, 5-1/2" Long, Nylon, Natural Color, 1000/PK

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T18I9M4
  • Rexel Part Number:

    264367
  • UPC:

    089306065357

Cable Tie, Standard Cross Section, 5-1/2" Long, .100" Wide, Nylon, Natural Color, 18lb Rating, 1.38" Max Bundle Diameter, 1000/Pack

$ 0.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T18I9M4

Rexel Part # 264367

UPC 089306065357

UNSPSC 39121703

Color White

Length 5.5 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch