HellermannTyton T18R0M4 18 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T18R0M4
  • Rexel Part Number:

    190340
  • UPC:

    089306067245

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 4" (100 mm). Width: 0.10" (2.5 mm). Color: Black. Package Quantity: 1000.

$ 0.05 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T18R0M4

Rexel Part # 190340

UPC 089306067245

UNSPSC 39121703

Color Black

Length 4 in

Product Width 0.100 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch