HellermannTyton T18R9C2 18 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T18R9C2
  • Rexel Part Number:

    264374
  • UPC:

    089306070856

Standard Cable Tie, Non-Releasable, Length: 4". Width: 0.1". Color: Natural. Package Quantity: 100.

$ 0.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T18R9C2

Rexel Part # 264374

UPC 089306070856

UNSPSC 39121703

Color White

Length 4 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch