HellermannTyton T18R9M4 Tyn T18r9m4 Cable Tie, 18lb., 3.27"

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T18R9M4
  • Rexel Part Number:

    264380
  • UPC:

    089306071280

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 4" (100 mm). Width: 0.10" (2.5 mm). Color: Natural. Package Quantity: 1000.

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T18R9M4

Rexel Part # 264380

UPC 089306071280

UNSPSC 39121703

Color Natural

Length 4 in

Product Width 0.100 in

Type Cable Tie

Weight Capacity 18 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch