HellermannTyton T30R9C2 30 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T30R9C2
  • Rexel Part Number:

    351657
  • UPC:

    089306076834

Standard Cable Tie, Non-Releasable. Length: 5.9" (150 mm). Width: 0.14" (3.5 mm). Color: White. Package Quantity: 100.

$ 0.18 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T30R9C2

Rexel Part # 351657

UPC 089306076834

UNSPSC 39121703

Color White

Length 5.9 in

Type Cable Tie

Weight Capacity 30 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch