HellermannTyton T50I9C2 50 lb Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T50I9C2
  • Rexel Part Number:

    264488
  • UPC:

    089306081883

Standard Cable Tie, Non-Releasable. Length: 11.8" (300 mm). Width: 0.18" (4.6 mm). Color: White. Package Quantity: 100.

$ 0.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T50I9C2

Rexel Part # 264488

UPC 089306081883

UNSPSC 39121703

Color White

Length 11.8 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch