HellermannTyton T50L0C2 Standard Cable Tie, 15.35" Long, UV Rated Nylon, Black, 50 lb Rating

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T50L0C2
  • Rexel Part Number:

    264502
  • UPC:

    089306082859

Standard Cable Tie, Non-Releasable, Weather Resistant. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 100.

$ 0.57 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T50L0C2

Rexel Part # 264502

UPC 089306082859

UNSPSC 39121703

Color Black

Length 15.35 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch