HellermannTyton T50L0M4 Standard Cable Tie

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T50L0M4
  • Rexel Part Number:

    18468
  • UPC:

    089306083214

Standard Cable Tie, Non-Releasable, Length: 15.35" (390mm). Width: 0.10" (1.5 mm). Color: Black. Temperature Rating: 185°F (85°C). Package Quantity: 1000.

$ 0.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T50L0M4

Rexel Part # 18468

UPC 089306083214

UNSPSC 39121703

Color Black

Length 15.35 in

Material Polyamide

Product Width 0.1 in

Type Cable Tie

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch