HellermannTyton T50L9M4 Standard Cable Tie, T50L, 15.4"

  • Mfr/Brand Name:

    HellermannTyton
  • Mfr Number:

    T50L9M4
  • Rexel Part Number:

    123010
  • UPC:

    089306084570

Standard Cable Tie, Non-Releasable. Length: 15.35" (390 mm). Width: 0.18" (4.6 mm). Color: Natural. Package Quantity: 100.

$ 0.21 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand HellermannTyton

Mfr Part # T50L9M4

Rexel Part # 123010

UPC 089306084570

UNSPSC 39121703

Color Natural

Length 15.4 in

Product Width 0.180 in

Type Cable Tie

Weight Capacity 50 lbs

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch